- 1.438 in Shaft Diameter
- 2.623 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 1.438 in |
| Spring Type | Garter |
| Temperature Range [Max] | 225 °F |
| Seal Width | 0.313 in |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Construction | CRW1 |
| Design | CRW1 |
| Temperature Range [Min] | -65 °F |
| Pressure | 10 psi |
| Spring Material | Carbon Steel |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Housing Bore Dia. | 2.623 in |
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Case Material | Steel |
| Family Name | Single Lip With Spring Shaft Seal |
| Operating Temperature [Min] | -40 °F |
| Seal Application | General Purpose |
| Bore Sealant | Bore Tite |
| Lip Type | Single Lip |
| Case Design | Metal Case |
| Solid | Yes |
| Lubricant | Oil or Grease |
| Overall Width | 0.313 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.095 LB |
| EAN or UPC | 85311014151 |

