- 1.5 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Construction | Kit |
| Shaft Dia. | 1.5 in, 38 mm |
| Lip Material | R = Nitrile |
| Inch/Metric | Inch |
| Housing Bore Dia. | 2.28 in, 57.99 mm |
| Seal Width | 0.315 in |
| Overall Width | 0.31 in, 8 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.161 LB |
| EAN or UPC | 85311014410 |

