text.skipToContent text.skipToNavigation


14864

Single Lip With Spring Shaft Seal

Item #100000834

Alternate Products

Product details

  • 1 1/2" Shaft Diameter
  • 2.062" Housing Bore Diameter
  • 0.313" Width
  • Nitrile
  • Type CRW1

description

  • CRW1 Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
  • Smaller pumps and general purpose machinery with pressured seal cavities

features

  • Most economical of general-purpose seals

Specifications

Inch/Metric Inch
Shaft Dia. 1 1/2 in
Housing Bore Dia. 2.062 in
Width 0.313 in
Construction CRW1
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Surface Speed 1768 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Family Name Single Lip With Spring Shaft Seal
Catalog Order Number MA100000834
Weight 0.081 LB
Package Quantity 1.0 Piece
EAN or UPC 85311014823

Supporting Documents

You May Also Like