- 1.5 in Shaft Diameter
- 2.125 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Temperature Range [Max] | 225 °F |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 1,768 ft/min |
| Solid | Yes |
| Overall Width | 0.313 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Spring Material | Carbon Steel Garter |
| Seal Width | 0.313 in |
| Lubricant | Oil or Grease |
| Construction | CRW1 |
| Design | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 1.5 in |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 2.125 in |
| Lip Style | Internal |
| Seal Design | SKF Wave |
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case |
| Temperature Range [Min] | -65 °F |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.049 LB |
| EAN or UPC | 85311014878 |

