- 1.5 in Shaft Diameter
- 2.25 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel Garter |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Seal Design | SKF Wave |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -65 °F |
| Seal Application | General Purpose |
| Design | CRW1 |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Material | Nitrile Rubber (NBR) |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 1,768 ft/min |
| Inch/Metric | Inch |
| Solid | Yes |
| Overall Width | 0.313 in |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 2.25 in |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Shaft Dia. | 1.5 in |
| Case Design | Metal Case |
| Seal Type | Oil |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Construction | CRW1 |
| Operating Temperature [Max] | 210 °F |
| Seal Width | 0.313 in |
| Weight | 0.091 LB |
| EAN or UPC | 85311014960 |

