- 1.5 in Shaft Diameter
- 2.374 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 1.5 in |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Installation | Housing Press Fit |
| Construction | CRW1 |
| Design | CRW1 |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel |
| Overall Width | 0.313 in |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/o Inner Case |
| Bore Sealant | Bore Tite |
| Surface Speed [Nom] | 1,768 ft/min |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case |
| Seal Type | Oil |
| Speed | 0.07 ft/min |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Width | 0.313 in |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Material | Steel |
| Lubricant | Oil or Grease |
| Spring Type | Garter |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Housing Bore Dia. | 2.374 in |
| Temperature Range [Min] | -65 °F |
| Weight | 0.059 LB |
| EAN or UPC | 85311015141 |

