- Shaft Seal Kit
| Construction | J6-Kit |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Shaft Dia. | 1.5 in |
| Weight | 0.2 LB |
| EAN or UPC | 85311015455 |
| Construction | J6-Kit |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Shaft Dia. | 1.5 in |
| Weight | 0.2 LB |
| EAN or UPC | 85311015455 |