- Shaft Seal Kit
| Inch/Metric | Inch |
| Overall Width | 0.75 in, 7.95 mm |
| Construction | Kit |
| Seal Width | 0.562 in |
| Shaft Dia. | 1.56 in, 39.7 mm |
| Lip Material | R = Nitrile |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 2.63 in, 66.68 mm |
| Weight | 0.252 LB |
| EAN or UPC | 85311900102 |

