- 15 mm Shaft Diameter
- 28 mm Housing Bore
- 7 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 28 mm |
| Overall Width | 7 mm |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 697 ft/min |
| Pressure | 10 psi |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Single Lip w/Spring |
| Seal Type | Oil |
| Case Construction | Steel Case w/o Inner Case |
| Family Name | Single Lip With Spring Shaft Seal |
| Shaft Dia. | 15 mm |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 230 °F |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Construction | CRW1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Seal Design | SKF Wave |
| Seal Application | General Purpose |
| Seal Width | 7 mm |
| Weight | 0.065 LB |
| EAN or UPC | 85311004015 |

