- 6.25" Outside Diameter
- 3.082" High
- Hubcap w/6 Holes & Hubodometer Mount
| Bolt Hole Size | 0.349 in |
| Bolt Circle Dia. | 5 1/2 in |
| Bolt Holes | 6 |
| Outside Dia. | 6.25 in |
| Type | TF3 |
| Inside Dia. | 4.432 in |
| Weight | 1.181 LB |
| EAN or UPC | 85311168045 |
| Bolt Hole Size | 0.349 in |
| Bolt Circle Dia. | 5 1/2 in |
| Bolt Holes | 6 |
| Outside Dia. | 6.25 in |
| Type | TF3 |
| Inside Dia. | 4.432 in |
| Weight | 1.181 LB |
| EAN or UPC | 85311168045 |