- 6.25" Outside Diameter
- 3.012" High
- Hubcap w/5 Holes
| Bolt Circle Dia. | 5 1/2 in |
| Type | TF3 |
| Bolt Holes | 5 |
| Inside Dia. | 4.44 in |
| Outside Dia. | 6.25 in |
| Bolt Hole Size | 0.349 in |
| Weight | 1.137 LB |
| EAN or UPC | 85311190466 |
| Bolt Circle Dia. | 5 1/2 in |
| Type | TF3 |
| Bolt Holes | 5 |
| Inside Dia. | 4.44 in |
| Outside Dia. | 6.25 in |
| Bolt Hole Size | 0.349 in |
| Weight | 1.137 LB |
| EAN or UPC | 85311190466 |