- 1.625 in Shaft Diameter
- 2.125 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Application | General Purpose |
| Shaft Dia. | 1.625 in |
| Case Design | Metal Case |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 0.25 in |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Speed | 0.07 ft/min |
| Solid | Yes |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Seal Width | 0.25 in |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 1,916 ft/min |
| Installation | Housing Press Fit |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Type | Oil |
| Operating Temperature [Max] | 210 °F |
| Design | CRW1 |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 2.125 in |
| Lip Style | Internal |
| Construction | CRW1 |
| Temperature Range [Min] | -65 °F |
| Weight | 0.035 LB |
| EAN or UPC | 85311016612 |

