- 6" Outside Diameter
- 2.632" High
- Hubcap w/3 Holes
| Bolt Holes | 3 |
| Type | TF8 |
| Inside Dia. | 4.132 in |
| Bolt Circle Dia. | 5 1/4 in |
| Bolt Hole Size | 0.416 in |
| Outside Dia. | 6 in |
| Weight | 0.641 LB |
| EAN or UPC | 85311193313 |
| Bolt Holes | 3 |
| Type | TF8 |
| Inside Dia. | 4.132 in |
| Bolt Circle Dia. | 5 1/4 in |
| Bolt Hole Size | 0.416 in |
| Outside Dia. | 6 in |
| Weight | 0.641 LB |
| EAN or UPC | 85311193313 |