- 6.58" Outside Diameter
- 1.60" High
- Hubcap w/6 Holes
| Bolt Holes | 6 |
| Bolt Circle Dia. | 5 7/8 in |
| Bolt Hole Size | 0.349 in |
| Inside Dia. | 4.715 in |
| Outside Dia. | 6.58 in |
| Type | TF8 |
| Weight | 1.106 LB |
| EAN or UPC | 85311193337 |
| Bolt Holes | 6 |
| Bolt Circle Dia. | 5 7/8 in |
| Bolt Hole Size | 0.349 in |
| Inside Dia. | 4.715 in |
| Outside Dia. | 6.58 in |
| Type | TF8 |
| Weight | 1.106 LB |
| EAN or UPC | 85311193337 |