- 7.34" Outside Diameter, 2.564" High
- Hubcap w/6 Holes
| Inside Dia. | 5.526 in |
| Type | TF8 |
| Bolt Circle Dia. | 6 5/8 in |
| Bolt Holes | 6 |
| Bolt Hole Size | 0.286 in |
| Outside Dia. | 7.344 in |
| Weight | 0.747 LB |
| EAN or UPC | 85311190480 |
| Inside Dia. | 5.526 in |
| Type | TF8 |
| Bolt Circle Dia. | 6 5/8 in |
| Bolt Holes | 6 |
| Bolt Hole Size | 0.286 in |
| Outside Dia. | 7.344 in |
| Weight | 0.747 LB |
| EAN or UPC | 85311190480 |