- 1.69 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 2.5 in, 63.55 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 1.69 in, 42.88 mm |
| Overall Width | 1.33 in, 33.88 mm |
| Weight | 0.469 LB |
| EAN or UPC | 85311171779 |

