- 5.61" Outside Diameter
- 1.88" High
- Hubcap w/4 Bolt Holes
| Type | TF8 |
| Bolt Holes | 4 |
| Outside Dia. | 5.615 in |
| Bolt Circle Dia. | 5 1/2 in |
| Inside Dia. | 4.06 in |
| Bolt Hole Size | 0.349 in |
| Weight | 0.956 LB |
| EAN or UPC | 85311193344 |
| Type | TF8 |
| Bolt Holes | 4 |
| Outside Dia. | 5.615 in |
| Bolt Circle Dia. | 5 1/2 in |
| Inside Dia. | 4.06 in |
| Bolt Hole Size | 0.349 in |
| Weight | 0.956 LB |
| EAN or UPC | 85311193344 |