| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 1.688 in |
| Lip Material | R = Nitrile |
| Construction | HDDFBV1 |
| Weight | 0.213 LB |
| EAN or UPC | 85311086554 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 1.688 in |
| Lip Material | R = Nitrile |
| Construction | HDDFBV1 |
| Weight | 0.213 LB |
| EAN or UPC | 85311086554 |