- 6.75" Outside Diameter
- 2.507" High
- Hubcap w/6 Bolt Holes
| Bolt Hole Size | 0.416 in |
| Outside Dia. | 6.75 in |
| Bolt Holes | 6 |
| Inside Dia. | 5 in |
| Type | TF8 |
| Bolt Circle Dia. | 6 in |
| Weight | 0.641 LB |
| EAN or UPC | 85311193351 |
| Bolt Hole Size | 0.416 in |
| Outside Dia. | 6.75 in |
| Bolt Holes | 6 |
| Inside Dia. | 5 in |
| Type | TF8 |
| Bolt Circle Dia. | 6 in |
| Weight | 0.641 LB |
| EAN or UPC | 85311193351 |