- 17 1/8" Shaft Diameter
- 19.240" Housing Bore Diameter
- 1.531" Width
- Nitrile
- Type HDDF1
description
- Metal face seals are designed for use in severe service conditions at relatively low speeds. They consist of two identical metal sealing rings and two cup springs made of nitrile or fluoro rubber compounds. They provide reliable protection against solid and liquid contaminants as well as leak-proof retention of lubricants. They are suitable for a range of applications where effective protection is required against sand, soil, mud, water, etc.
features
- For severe conditions
- Metal to metal
| Surface Speed [Nom] | 350 ft/min |
| Temperature Range [Min] | -40 °F |
| Family Name | Dual Lip Shaft Seal without Spring |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | External |
| Inch/Metric | Inch |
| Construction | HDDF1 |
| Temperature Range [Max] | 250 °F |
| Seal Application | Dirt Exclusion and Lubrication Retention |
| Lip Type | Dual Lip w/o Spring |
| Shaft Dia. | 17.125 in |
| Pressure | 25 psi |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 19.24 in |
| Spring Material | None |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.030 Max |
| Lip Material | Nitrile |
| Weight | 9.65 LB |
| EAN or UPC | 85311089906 |

