- 1.75 in Shaft Diameter
- 2.437 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Installation | Housing Press Fit |
| Design | CRW1 |
| Overall Width | 0.313 in |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -65 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Family Name | Single Lip With Spring Shaft Seal |
| Shaft Dia. | 1.75 in |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Construction | CRW1 |
| Speed | 0.07 ft/min |
| Inch/Metric | Inch |
| Seal Width | 0.313 in |
| Case Design | Metal Case |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Solid | Yes |
| Temperature Range [Max] | 225 °F |
| Housing Bore Dia. | 2.437 in |
| Surface Speed [Nom] | 2,063 ft/min |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -40 °F |
| Seal Type | Oil |
| Weight | 0.073 LB |
| EAN or UPC | 85311018340 |

