- 1.75 in Shaft Diameter
- 2.502 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Construction | CRW1 |
| Lip Style | Internal |
| Pressure | 10 psi |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 1.75 in |
| Seal Width | 0.313 in |
| Temperature Range [Max] | 225 °F |
| Housing Bore Dia. | 2.502 in |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Construction | Steel Case w/o Inner Case |
| Design | CRW1 |
| Lubricant | Oil or Grease |
| Overall Width | 0.313 in |
| Lip Type | Single Lip |
| Seal Design | SKF Wave |
| Case Design | Metal Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Solid | Yes |
| Weight | 0.072 LB |
| EAN or UPC | 85311018500 |

