- 1.75 in Shaft Diameter
- 2.561 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -65 °F |
| Construction | CRW1 |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Solid | Yes |
| Seal Type | Oil |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Seal Application | General Purpose |
| Design | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 2.561 in |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 10 psi |
| Overall Width | 0.313 in |
| Lip Style | Internal |
| Seal Width | 0.313 in |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Max] | 210 °F |
| Surface Speed [Nom] | 2,063 ft/min |
| Seal Design | SKF Wave |
| Shaft Dia. | 1.75 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Design | Metal Case |
| Weight | 0.077 LB |
| EAN or UPC | 85311018555 |

