- 6.31" Outside Diameter
- 2.683" High
- Hubcap w/6 Holes
description
- CR stamped steel hubcaps are zinc-plated and then protected with a weather-resistant dichromate armor. This treatment retards rust while producing an excellent surface for paint adhesion that survives rough wear.
| Type | H3 |
| Inside Dia. | 4.525 in |
| Outside Dia. | 6.313 in |
| Bolt Circle Dia. | 5 1/2 in |
| Bolt Hole Size | 0.313 in |
| Bolt Holes | 6 |
| Weight | 1.702 LB |
| EAN or UPC | 85311002004 |

