Skip to content Skip to navigation menu
Single Lip Shaft Seal without Spring

1850

Single Lip Shaft Seal without Spring
Item #100746458
  • 0.188 in Shaft Diameter
  • 0.5 in Housing Bore
  • 0.125 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • Grease Seal
Single Lip Shaft Seal without Spring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.188 in Shaft Diameter
  • 0.5 in Housing Bore
  • 0.125 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • Grease Seal

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HM1 seals are designed with a sealant coated metal case. They have a conventional single sealing lip made of elastomer. Typical applications include grease lubricated agriculture machinery.

applications

  • Install with lip facing outward for maximum dirt exclusion
  • Conveyor rollers and vehicle wheels

features

  • Maximise the exclusion of contamination
  • Accommodate low speed
  • Easy installation

caution

  • Not generally for oil retention
Installation Housing Press Fit
Shaft Dia. 0.188 in
Seal Design Grease Seal
Seal Application Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions
Design HM1
Lip Material Nitrile Rubber (NBR)
Case Construction Steel Case w/o Inner Case
Cover/Compensation Ring/Plate Required No
Operating Temperature [Min] -40 °F
Lubricant Grease
Misalignment & Runout (In. @ Feet Per Minute) 0.005@2000
Seal Type Grease
Lip Type Single Lip
Case Design Metal Case
Temperature Range [Max] 225 °F
Construction HM1
Solid Yes
Lip Style Internal
Temperature Range [Min] -65 °F
Seal Width 0.125 in
Housing Bore Dia. 0.5 in
Spring Material Carbon Steel Garter
Pressure 3 psi
Inch/Metric Inch
Operating Temperature [Max] 210 °F
Speed 0.02 ft/min
Overall Width 0.125 in
Weight 0.06 LB
EAN or UPC 85311002325
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison