| Inch/Metric | Inch |
| Shaft Dia. | 2.45 in, 62.23 mm |
| Seal Width | 3/8 in |
| Overall Width | 0.38 in, 9.52 mm |
| Lip Material | Silicone Rubber (MVQ) |
| Construction | Kit |
| Weight | 0.089 LB |
| EAN or UPC | 85311000291 |
| Inch/Metric | Inch |
| Shaft Dia. | 2.45 in, 62.23 mm |
| Seal Width | 3/8 in |
| Overall Width | 0.38 in, 9.52 mm |
| Lip Material | Silicone Rubber (MVQ) |
| Construction | Kit |
| Weight | 0.089 LB |
| EAN or UPC | 85311000291 |