- 1.875 in Shaft Diameter
- 3 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Solid | Yes |
| Lip Style | Internal |
| Housing Bore Dia. | 3 in |
| Design | CRW1 |
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Temperature Range [Min] | -65 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Lubricant | Oil or Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Seal Width | 0.313 in |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRW1 |
| Seal Type | Oil |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Shaft Dia. | 1.875 in |
| Temperature Range [Max] | 225 °F |
| Case Design | Metal Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.313 in |
| Weight | 0.075 LB |
| EAN or UPC | 85311020589 |

