- 19 in Shaft Diameter
- 20.75 in Housing Bore Diameter
- 0.81 in Overall Width
- Hydrogenated Nitrile Rubber (HNBR) Lip Material
- Inch
| Split | Yes |
| Case Design | All-Rubber Seal |
| Shaft Dia. | 19 in |
| Lip Type | Single Lip |
| Seal Design | SKF Flex |
| Construction | HS8 |
| Spring Type | Garter |
| Operating Temperature [Max] | 302 °F |
| Installation | Cover Plate |
| Overall Width | 0.813 in |
| Spring Material | Stainless Steel |
| Operating Temperature [Min] | -40 °F |
| Design | HS8 |
| Housing Bore Dia. | 20.75 in |
| Lip Material | Hydrogenated Nitrile (HNBR) |
| Lubricant | Oil or Grease |
| Inch/Metric | Inch |
| Weight | 2.624 LB |
| EAN or UPC | 85311532532 |

