- 1.89 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Overall Width | 0.25 in, 6.35 mm |
| Lip Material | R = Nitrile |
| Housing Bore Dia. | 2.53 in, 64.34 mm |
| Construction | Kit |
| Seal Width | 1/4 in |
| Shaft Dia. | 1.89 in, 48.08 mm |
| Inch/Metric | Inch |
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Design | KIT |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.254 LB |
| EAN or UPC | 85311021043 |

