- 1.94 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Housing Bore Dia. | 2.88 in, 73.03 mm |
| Construction | Kit |
| Shaft Dia. | 1.94 in, 49.22 mm |
| Overall Width | 0.56 in, 14.3 mm |
| Lip Material | RR = Nitrile x Nitrile (Dual Element Constructions Only) |
| Seal Width | 0.563 in |
| Inch/Metric | Inch |
| Seal Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.209 LB |
| EAN or UPC | 85311021395 |

