- Shaft Seal Kit
| Shaft Dia. | 1.81 in, 46.05 mm |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Spring Material | Carbon Steel |
| Seal Width | 0.718 in |
| Housing Bore Dia. | 2.88 in, 73.03 mm |
| Overall Width | 0.72 in, 11.91 mm |
| Inch/Metric | Inch |
| Construction | Kit |
| Weight | 0.329 LB |
| EAN or UPC | 85311021432 |

