| Shaft Dia. | 2.47 in |
| Inch/Metric | Inch |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Construction | Kit |
| Seal Width | 0.217 in |
| Weight | 0.134 LB |
| EAN or UPC | 85311000314 |
| Shaft Dia. | 2.47 in |
| Inch/Metric | Inch |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Construction | Kit |
| Seal Width | 0.217 in |
| Weight | 0.134 LB |
| EAN or UPC | 85311000314 |