- 6.5 in Shaft Diameter
| Seal Width | 0.415 in |
| Overall Width | 10.54 mm |
| Inch/Metric | Inch |
| Shaft Dia. | 6.5 in, 165.1 mm |
| Housing Bore Dia. | 6.71 in, 170.36 mm |
| Construction | Kit |
| Weight | 0.124 LB |
| EAN or UPC | 85311000338 |
| Seal Width | 0.415 in |
| Overall Width | 10.54 mm |
| Inch/Metric | Inch |
| Shaft Dia. | 6.5 in, 165.1 mm |
| Housing Bore Dia. | 6.71 in, 170.36 mm |
| Construction | Kit |
| Weight | 0.124 LB |
| EAN or UPC | 85311000338 |