| Inch/Metric | Inch |
| Seal Width | 0.206 in |
| Construction | Kit |
| Shaft Dia. | 3.5 in |
| Lip Material | R = Nitrile |
| Weight | 0.102 LB |
| EAN or UPC | 85311000352 |
| Inch/Metric | Inch |
| Seal Width | 0.206 in |
| Construction | Kit |
| Shaft Dia. | 3.5 in |
| Lip Material | R = Nitrile |
| Weight | 0.102 LB |
| EAN or UPC | 85311000352 |