- Spicer 1350 Type U-Joint Kit
- Outside Lock-Up Style
- 3.622" Lock-Up Dimension
- 1.188" Bearing Cap Diameter
- w/Lube Fitting In Bearing
| Bearing Cap Dia. | 1.188 in |
| Lube Fitting | w/ Lube Fitting |
| Overall Length | 3.374 in |
| Kit Type | Spicer 1350 |
| Lock-Up Dimension | 3.622 in |
| Lock-Up Style | Outside |
| Lube Fitting Location | In Bearing |
| Bearing Type | Round |
| Weight | 1.569 LB |
| EAN or UPC | 85311362627 |

