- 1310/1330 Conversion Kit Type U-Joint Kit
- Outside Lock-Up Style
- Round/Wing Bearing Type
- 1.312" Bolt Hole Spacing
- Yoke Swing Diameter
| Bearing Type | Round/Wing |
| Lube Fitting | w/o Lube Fitting |
| Lock-Up Style | Outside |
| Bolt Hole Spacing | 1.312 in |
| Kit Type | 1310/1330 Conversion Kit |
| Lube Fitting Location | N/A |
| Bearing Cap Dia. | 1.062 in |
| Lock-Up Dimension | 3 1/8 in, 3.219 in |
| Weight | 1.825 LB |

