- S44-1350 Conversion Kit Type U-Joint Kit
- Inside/Outside Lock-Up Style
- 2.556" or 3.622" Lock-Up Dimension
- 1.125" or 1.188" Bearing Cap Diameter
- w/Lube Fitting In Cross
| Lock-Up Style | Inside/Outside |
| Lube Fitting Location | In Cross |
| Lube Fitting | w/ Lube Fitting |
| Bearing Cap Dia. | 1 1/8 in |
| Lock-Up Dimension | 2.556 in, 3.622 in |
| Bearing Type | Round |
| Overall Length | 3.385 in, 3.374 in |
| Kit Type | S44-1350 Conversion Kit |
| Weight | 1.529 LB |

