- Saginaw S44 Type U-Joint Kit
- Inside Lock-Up Style
- 2.556" Lock-Up Dimension
- 1.125" Bearing Cap Diameter
- w/Lube Fitting In Bearing
| Overall Length | 3.385 in |
| Kit Type | Saginaw S44 |
| Lock-Up Style | Inside |
| Bearing Cap Dia. | 1.125 in |
| Lube Fitting Location | In Bearing |
| Lube Fitting | w/ Lube Fitting |
| Lock-Up Dimension | 2.556 in |
| Bearing Type | Round |
| Weight | 1.444 LB |

