- Saginaw S44 Type U-Joint Kit
- Inside Lock-Up Style
- 2.556" Lock-Up Dimension
- 1.125" Bearing Cap Diameter
- w/Lube Fitting In Cross
description
- Made from high-strength steel and heat-treated for maximum operating life.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Lock-Up Style | Inside |
| Lube Fitting Location | In Cross |
| Lock-Up Dimension | 2.556 in |
| Kit Type | Saginaw S44 |
| Bearing Type | Round |
| Overall Length | 3.385 in |
| Lube Fitting | w/ Lube Fitting |
| Bearing Cap Dia. | 1.125 in |
| Weight | 1.434 LB |

