- 5380-1410 Conversion Kit Type U-Joint Kit
- Inside/Outside Lock-Up Style
- 3.000" or 4.187" Lock-Up Dimension
- 1.232" or 1.188" Bearing Cap Diameter
- w/Lube Fitting In Cross
description
- All U-joints are not created equal. The difference starts in engineering and continues through the manufacturing process. CR U-joints are made from high strength steel and heat-treated for maximum operating life. CR offers universal joints to fit most industrial applications.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Bearing Type | Round |
| Bearing Cap Dia. | 1.232 in |
| Lock-Up Style | Inside/Outside |
| Lube Fitting | w/ Lube Fitting |
| Lube Fitting Location | In Cross |
| Lock-Up Dimension | 3 in, 4.187 in |
| Kit Type | 5380-1410 Conversion Kit |
| Overall Length | N/A |
| Weight | 2.005 LB |

