- O55-55-2 Cleveland Type U-Joint Kit
- Inside/Outside Lock-Up Style
- 3.127" or 4.187" Lock-Up Dimension
- 1.188" Bearing Cap Diameter
- w/Lube Fitting In Cross
description
- All U-joints are not created equal. The difference starts in engineering and continues through the manufacturing process. CR U-joints are made from high strength steel and heat-treated for maximum operating life. CR offers universal joints to fit most industrial applications.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Lock-Up Style | Inside/Outside |
| Lube Fitting Location | In Cross |
| Overall Length | 3.936 in |
| Lube Fitting | w/ Lube Fitting |
| Bearing Cap Dia. | 1.188 in |
| Kit Type | O55-55-2 Cleveland |
| Lock-Up Dimension | 3.127 in, 4.187 in |
| Bearing Type | Round |
| Weight | 2.0 LB |

