- 1.87 in Shaft Diameter
- 3.06 in Housing Bore Diameter
- 0.49 in Overall Width
- Fluoro Rubber (FKM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Lip Material | Fluoro Rubber (FKM) |
| Shaft Dia. | 1.87 in, 47.57 mm |
| Case Design | Metal Case |
| Lip Type | Triple Lip |
| Overall Width | 0.49 in, 12.5 mm |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 390 °F |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 3.06 in, 77.65 mm |
| Operating Temperature [Min] | -5 °F |
| Design | HMSA96 |
| Pressure | 7 psi |
| Speed | 0.05 ft/min |
| Weight | 0.183 LB |
| EAN or UPC | 85311466844 |

