| Inch/Metric | Inch |
| Seal Width | 0.215 in |
| Construction | Kit |
| Shaft Dia. | 3.175 in |
| Lip Material | R = Nitrile |
| Weight | 0.11 LB |
| EAN or UPC | 85311000383 |
| Inch/Metric | Inch |
| Seal Width | 0.215 in |
| Construction | Kit |
| Shaft Dia. | 3.175 in |
| Lip Material | R = Nitrile |
| Weight | 0.11 LB |
| EAN or UPC | 85311000383 |