- 2" Shaft Diameter, 0.282" Seal Width Shaft Seal Kit With Wear Sleeve
| Seal Shaft Diameter | 2 in |
| Case Construction | Steel Case w/Flange |
| Operating Temperature [Max] | 210 °F |
| Spring Material | None |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -40 °F |
| Pressure | 0 psi |
| Seal Width | 0.282 in |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Width on Shaft | N/A |
| Set Includes | 1 EA SEAL 530086 & 1 EA 450176 GASKET |
| Shaft Dia. | 2 in, 50.8 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500 |
| Inch/Metric | Inch |
| Housing Bore Dia. | N/A |
| Installation Depth | 0.687 in |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Design | J2-KIT |
| Construction | J2-Kit |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Shaft Seal Kit With Wear Sleeve |
| Overall Width | 0.56 in, 14.27 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.273 LB |
| EAN or UPC | 85311022934 |

