| Construction | Kit |
| Shaft Dia. | 3.675 in |
| Seal Width | 0.216 in |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Weight | 0.249 LB |
| EAN or UPC | 85311000406 |
| Construction | Kit |
| Shaft Dia. | 3.675 in |
| Seal Width | 0.216 in |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Weight | 0.249 LB |
| EAN or UPC | 85311000406 |