- 2 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Construction | Kit |
| Lip Material | R = Nitrile |
| Inch/Metric | Inch |
| Overall Width | 4 mm |
| Seal Width | 0.188 in |
| Shaft Dia. | 2 in, 52 mm |
| Housing Bore Dia. | 2 in, 67 mm |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Design | KIT |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.078 LB |
| EAN or UPC | 85311023252 |

