- 2.0630" Shaft Diameter
- 3" Housing Bore Diameter
- 3/8" Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type CRWA1
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Construction | CRWA1 |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Housing Bore Dia. | 3 in |
| Lip Material | Fluoroelastomer - Viton |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 2.063 in |
| Spring Material | Carbon Steel Garter |
| Lip Type | Dual Lip w/One Spring |
| No. of Keys | 22 |
| Size | Double Pack includes both inch #106298461 and metric #106246329 |
| Weight | 0.094 LB |
| EAN or UPC | 85311303828 |

