- 1 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Housing Bore Dia. | 1 in, 50 mm |
| Shaft Dia. | 1 in, 25 mm |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 10 mm |
| Operating Temperature [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.33 LB |
| EAN or UPC | 85311000215 |

