| Construction | Kit |
| Seal Width | 0.38 in |
| Lip Material | S = Silicone |
| Inch/Metric | Inch |
| Shaft Dia. | 2.69 in |
| Weight | 0.154 LB |
| EAN or UPC | 85311000505 |
| Construction | Kit |
| Seal Width | 0.38 in |
| Lip Material | S = Silicone |
| Inch/Metric | Inch |
| Shaft Dia. | 2.69 in |
| Weight | 0.154 LB |
| EAN or UPC | 85311000505 |