| Seal Width | 0.688 in |
| Construction | Kit |
| Shaft Dia. | 2.188 in |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Weight | 0.257 LB |
| Seal Width | 0.688 in |
| Construction | Kit |
| Shaft Dia. | 2.188 in |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Weight | 0.257 LB |